- Work Light
features
- LED technology
- 3 modes – Spotlight, Floodlight & Dual-Light™ (both spotlight & floodlight at same time)
- Dual-Switch design – top for the spotlight, bottom for the floodlight
- Flat bottom base make it possible to stand the light up for hands-free use
- Ergonomic shape to the handle makes it easy to hold and use
- The integrated hook/prop stand and clip-on magnet further increase hands-free options
- Integrated Nickel Metal Hydride (NiMH) battery
- Includes AC & DC power supply/charger
- 1 Year Limited Warranty
| Charge Time | 4 |
| Type | Solid |
| Length | 11.5 in |
| Width | 2.3 in |
| Weight | 0.0 LB |
| EAN or UPC | 17398124928 |

