- Halogen Work Light
- 500 W
- 3' Cord
features
- Single light fixture producing 500 watts of light
- Includes spare 500 watt bulb in protective bulb holder
| Watt Rating | 500 W |
| Color | Yellow |
| Bulb Type | Halogen |
| Length | 10 in |
| Handle Type | Foam Grip "S" Type |
| Height | 8 1/2 in |
| Cord Length | 3 ft |
| Watts | 500 W |
| AWG | 18/3 |
| Cord Type | SJTW |
| Guard Material | Metal |
| Width | 5 1/2 in |
| Weight | 1.0 LB |
| EAN or UPC | 17398210027 |


