- Work Light
features
- Dual light fixtures that can be pointed in different directions for maximum lighting
- Light fixture base unit can be removed from tripod stand for low angle illumination
- The tripod stand will extend the lights up to 6 feet high
- Each fixture uses a single 500 watt halogen bulb (included) for a total illumination of 1,000 watts
- Each fixture has its own sealed push button switch
- Tempered glass lenses and metal safety grills are used for additional protection from the bulbs
- Powder coated for long wear
- Includes a spare 500 watt bulb
| Length | 10.75 in |
| Type | Solid |
| Width | 6.5 in |
| Warranty | 1 Year Limited |
| Case Material | Steel |
| Power Source | AC |
| Cord Length | 6 |
| Weight | 0.0 LB |
| EAN or UPC | 17398210058 |

