- Halogen Work Light
- 1500 W
- 10' Cord
- Tripod Tower
features
- Removable light fixture for low angle illumination
- Switchable light output: 250, 500, 750, 1000, 1250, 1500 watts
- Includes spare 500 watt bulb in protective bulb holder
| Bulb Type | Halogen |
| Height [Max] | 8 ft |
| Watts | 250 W to 1500 W |
| Watt Rating | 1500 W |
| Guard Material | Metal |
| Cord Length | 10 ft |
| Power Source | AC Network |
| AWG | 16/3 |
| Cord Type | SJTW |
| Weight | 0.0 LB |
| EAN or UPC | 17398210829 |


