- 30 ft Cord Length
features
- Retractable cord reel with 30 feet of integrated extension cord
- 3 separate grounded outlets
- LED status light on outlet bar
- 13amp rating
- Includes mounting brackets to attach the reel to the wall or ceiling
| Width | 9.5 in (241 mm) |
| Length | 10.4 in (264 mm) |
| Cord Length | 30 ft |
| Weight | 0.0 LB |
| EAN or UPC | 17398100816 |

