Skip to content Skip to navigation menu
Bayco/NightstickSL-8903

SL-8903

PRO TRIPLE-TAP EXTENSION CORD-50FT
Item #101658705
  • 50 ft Cord Length
Bayco/NightstickSL-8903
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50 ft Cord Length

features

  • 50 cord on a retractable polymer reel
  • 3 separate grounded outlets
  • Integrated 13amp circuit breaker
  • LED status light on outlet bar
  • Includes mounting brackets for attaching the reel to the wall or ceiling
Length 15.1 in (384 mm)
Cord Length 50 ft
Width 13.8 in (351 mm)
Weight 0.0 LB
EAN or UPC 17398100397
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison