- Quad-Tap Retractable Reel
- 50, Long
- 12/3 AWG
features
- Integrated 15 amp circuit breaker built into the housing
- LED power status light on outlet bar
- Includes mounting bracket for ceiling or wall
| AWG | 12/3 |
| Length | 50 ft |
| Cord Type | SJTW |
| Type | Retractable Reel |
| No. of Outlets | 4 |
| Amps | 15 A |
| Weight | 0.0 LB |
| EAN or UPC | 17398100557 |

