- Work Light
features
- 2 cool running 13 watt fluorescent bulbs for a total of 26 watts of light
- Built in single grounded outlet (12amp) makes it possible to plug directly into handle
- Electronic ballast provides instant no flicker cold weather starts
- Dual integrated swivel hooks and removable magnet for hands-free use
- Flame retardant polypropylene handle
- Attached to a 50 retractable cord inside of a heavy duty polymer reel
- Integrated circuit breaker
- Includes mounting brackets for attaching the reel to the wall or ceiling
- 1440 Watt Load Capacity
- 12A-125VAC
| Power Source | AC |
| Cord Length | 50 |
| Type | Solid |
| Warranty | 1 Year Limited |
| Length | 15.1 in |
| Case Material | Polyethylene |
| Width | 13.8 in |
| Weight | 0.0 LB |
| EAN or UPC | 17398100946 |

