Skip to content Skip to navigation menu
Bearings Limited04B-1 OSL  TTN

04B-1 OSL TTN

PRECISION ISO (METRIC) ROLLER CHAIN - 6MM PITCH - OFFSET LINK CHAIN
Item #116261142
Bearings Limited04B-1 OSL  TTN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Standard ISO 606, BS 228, DIN 8187
Chain Construction Riveted
Roller Dia. 4 mm
Chain Number 04B
Series British Standard
No. of Strands 1
Pitch 6 mm
Chain Material Carbon Steel
Weight 0.01 LB
EAN or UPC 888569059215
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison