Bearings Limited
04B-1 X 10FT TTN
PRECISION ISO (METRIC) ROLLER CHAIN - 6MM PITCH - 10FT BOX CHAIN
Item #116261139
| Series | British Standard |
| Link Plates Thickness | 0.024 in |
| Chain Construction | Riveted |
| Pitch | 6 mm |
| Chain Number | 04B |
| Roller Dia. | 4 mm |
| Link Plates Height | 0.197 in |
| Chain Length | 10 ft |
| No. of Strands | 1 |
| Standard | ISO 606, BS 228, DIN 8187 |
| Chain Material | Carbon Steel |
| Weight | 0.09 LB |
| EAN or UPC | 888569059222 |
