Bearings Limited
05B-1 CL TTN
PRECISION ISO (METRIC) ROLLER CHAIN - 8MM PITCH - CONNECTING LINK CHAIN
Item #113794303
| Series | British Standard |
| Roller Dia. | 5 mm |
| Chain Construction | Riveted |
| Chain Number | 05B |
| Chain Material | Carbon Steel |
| No. of Strands | 1 |
| Pitch | 8 mm |
| Standard | ISO 606, BS 228, DIN 8187 |
| Weight | 0.01 LB |
| EAN or UPC | 888569059239 |
