Bearings Limited
05B-1 OSL TTN
PRECISION ISO (METRIC) ROLLER CHAIN - 8MM PITCH - OFFSET LINK CHAIN
Item #116362231
| Chain Number | 05B |
| No. of Strands | 1 |
| Chain Construction | Riveted |
| Series | British Standard |
| Standard | ISO 606, BS 228, DIN 8187 |
| Pitch | 8 mm |
| Chain Material | Carbon Steel |
| Roller Dia. | 5 mm |
| Weight | 0.02 LB |
| EAN or UPC | 888569059246 |
