Bearings Limited
05B-1 X 10FT TTN
PRECISION ISO (METRIC) ROLLER CHAIN - 8MM PITCH - 10FT BOX CHAIN
Item #111107475
| Chain Length | 10 ft |
| Series | British Standard |
| Link Plates Height | 0.28 in |
| Chain Construction | Riveted |
| Chain Material | Carbon Steel |
| Pitch | 8 mm |
| Link Plates Thickness | 0.31 in |
| Standard | ISO 606, BS 228, DIN 8187 |
| No. of Strands | 1 |
| Roller Dia. | 5 mm |
| Chain Number | 05B |
| Weight | 0.11 LB |
| EAN or UPC | 888569059253 |
