Bearings Limited
06A15H TTN
SPROCKET - METRIC - A PLATE- 3/8" PITCH - 15 TEETH - 8MM BORE SPROCKET
Item #116368580
| Bore Type | Stock Plain Bore |
| Chain Number | 06B |
| Hub Type | A Plate (No hub) |
| Hardened Teeth | Yes |
| Pitch Dia. | 45.8 mm |
| No. of Teeth | 15 |
| Pitch | 3/8 in |
| Material | Forged 1045 Alloy Steel |
| No. of Strands | 1 |
| Length Through Bore | 0.209 in |
| O.D. | 1.99 in |
| Bore Dia. | 8 mm |
| Tooth Width | 0.209 in |
| Weight | 0.15 LB |
| EAN or UPC | 888569059260 |
