Bearings Limited
06A24H TTN
SPROCKET - METRIC - A PLATE- 3/8" PITCH - 24 TEETH - 10MM BORE SPROCKET
Item #116368588
| No. of Teeth | 24 |
| Pitch | 3/8 in |
| Hardened Teeth | Yes |
| Hub Type | A Plate (No hub) |
| Bore Type | Stock Plain Bore |
| Bore Dia. | 10 mm |
| Chain Number | 06B |
| Pitch Dia. | 72.97 mm |
| Material | Forged 1045 Alloy Steel |
| Length Through Bore | 0.209 in |
| No. of Strands | 1 |
| Tooth Width | 0.209 in |
| O.D. | 3.07 in |
| Weight | 0.42 LB |
| EAN or UPC | 888569059352 |
