Bearings Limited
06A27H X 10MM TTN
SPROCKET - METRIC - A PLATE- 3/8" PITCH - 27 TEETH - 10MM BORE SPROCKET
Item #116368591
| Bore Dia. | 10 mm |
| Pitch | 3/8 in |
| Material | Forged 1045 Alloy Steel |
| No. of Strands | 1 |
| Hardened Teeth | Yes |
| No. of Teeth | 27 |
| Hub Type | A Plate (No hub) |
| O.D. | 3.43 in |
| Bore Type | Stock Plain Bore |
| Tooth Width | 0.209 in |
| Chain Number | 06B |
| Length Through Bore | 0.209 in |
| Pitch Dia. | 82.05 mm |
| Weight | 0.48 LB |
| EAN or UPC | 888569059383 |
