Bearings Limited
06B-1 X 10FT TTN
PRECISION ISO (METRIC) ROLLER CHAIN - 3/8" PITCH - 10FT BOX CHAIN
Item #116362256
| Standard | ISO 606, BS 228, DIN 8187 |
| Series | British Standard |
| Chain Number | 06B |
| Chain Length | 10 ft |
| Link Plates Height | 0.323 in |
| No. of Strands | 1 |
| Chain Construction | Riveted |
| Roller Dia. | 6.35 mm |
| Pitch | 0.375 in |
| Chain Material | Carbon Steel |
| Link Plates Thickness | 0.51 in |
| Weight | 0.26 LB |
| EAN or UPC | 888569059482 |
