Bearings Limited
06B-1SS CL TTN
PRECISION ISO (METRIC) ROLLER CHAIN - STAINLESS STEEL - 3/8" PITCH - CONNECTING LINK
Item #116362283
| Roller Dia. | 6.35 mm |
| Chain Number | 06B |
| Pitch | 0.375 in |
| No. of Strands | 1 |
| Standard | ISO 606, BS 228, DIN 8187 |
| Series | British Standard |
| Chain Material | Stainless Steel |
| Chain Construction | Riveted |
| Weight | 0.01 LB |
| EAN or UPC | 888569059499 |
