Bearings Limited
06B-2 OSL TTN
PRECISION ISO (METRIC) ROLLER CHAIN - DOUBLE - 3/8" PITCH - OFFSET LINK CHAIN
Item #116362268
| Standard | ISO 606, BS 228, DIN 8187 |
| Pitch | 0.375 in |
| Roller Dia. | 6.35 mm |
| Chain Number | 06B |
| Chain Material | Carbon Steel |
| Series | British Standard |
| No. of Strands | 2 |
| Chain Construction | Riveted |
| Weight | 0.06 LB |
| EAN or UPC | 888569059543 |
