Bearings Limited
08A20H X 10MM TTN
SPROCKET - METRIC - A PLATE - 1/2" PITCH - 20 TEETH - 10MM BORE SPROCKET
Item #116368499
| Material | Forged 1045 Alloy Steel |
| Tooth Width | 0.29 in |
| O.D. | 3.46 in |
| Bore Dia. | 10 mm |
| No. of Teeth | 20 |
| Pitch | 1/2 in |
| No. of Strands | 1 |
| Hardened Teeth | Yes |
| Bore Type | Stock Plain Bore |
| Hub Type | A Plate (No hub) |
| Length Through Bore | 0.29 in |
| Chain Number | 08B |
| Pitch Dia. | 81.18 mm |
| Weight | 0.68 LB |
| EAN or UPC | 888569060754 |
