Bearings Limited
08A22H X 12MM TTN
SPROCKET - METRIC - A PLATE - 1/2" PITCH - 22 TEETH - 12MM BORE SPROCKET
Item #116368500
| No. of Strands | 1 |
| Tooth Width | 0.29 in |
| Bore Dia. | 12 mm |
| Bore Type | Stock Plain Bore |
| Length Through Bore | 0.29 in |
| O.D. | 3.78 in |
| Hub Type | A Plate (No hub) |
| Hardened Teeth | Yes |
| Pitch | 1/2 in |
| Chain Number | 08B |
| No. of Teeth | 22 |
| Material | Forged 1045 Alloy Steel |
| Pitch Dia. | 89.24 mm |
| Weight | 0.79 LB |
| EAN or UPC | 888569060778 |
