Bearings Limited
08A34H X 15MM TTN
SPROCKET - METRIC - A PLATE - 1/2" PITCH - 34 TEETH - 15MM BORE SPROCKET
Item #116368508
| Material | Forged 1045 Alloy Steel |
| No. of Teeth | 34 |
| Bore Dia. | 15 mm |
| Pitch | 1/2 in |
| Tooth Width | 0.29 in |
| Chain Number | 08B |
| Hardened Teeth | Yes |
| No. of Strands | 1 |
| Bore Type | Stock Plain Bore |
| Length Through Bore | 0.29 in |
| Hub Type | A Plate (No hub) |
| Pitch Dia. | 137.64 mm |
| O.D. | 5.7 in |
| Weight | 1.65 LB |
| EAN or UPC | 888569060877 |
