Bearings Limited
08B-1 CL TTN
PRECISION ISO (METRIC) ROLLER CHAIN - 1/2" PITCH - CONNECTING LINK CHAIN
Item #105430103
| Roller Dia. | 8.51 mm |
| No. of Strands | 1 |
| Chain Material | Carbon Steel |
| Chain Construction | Riveted |
| Chain Number | 08B |
| Series | British Standard |
| Standard | ISO 606, BS 228, DIN 8187 |
| Pitch | 0.5 in |
| Weight | 0.02 LB |
| EAN or UPC | 888569060952 |
