Bearings Limited
08B-1SS X 10FT TTN
PRECISION ISO (METRIC) ROLLER CHAIN - STAINLESS STEEL - 1/2" PITCH - 10FT BOX
Item #116362272
| Chain Material | Stainless Steel |
| No. of Strands | 1 |
| Series | British Standard |
| Chain Construction | Riveted |
| Roller Dia. | 8.51 mm |
| Link Plates Height | 0.465 in |
| Link Plates Thickness | 0.063 in |
| Chain Number | 08B |
| Pitch | 0.5 in |
| Standard | ISO 606, BS 228, DIN 8187 |
| Chain Length | 10 ft |
| Weight | 0.47 LB |
| EAN or UPC | 888569061003 |
