Bearings Limited
08BS10H X 14 TTN
SPROCKET - METRIC - 1/2" PITCH - 10 TEETH - 14MM FINISHED BORE SPROCKET
Item #116367958
| Tooth Width | 0.29 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Chain Number | 08B |
| Material | Forged 1045 Alloy Steel |
| Pitch | 1/2 in |
| Hardened Teeth | Yes |
| O.D. | 1.84 in |
| Bore Dia. | 14 mm |
| Pitch Dia. | 45.08 mm |
| Hub Dia. | 26 mm |
| Length Through Bore | 25 mm |
| Hub Type | B Type (Hub) |
| No. of Strands | 1 |
| No. of Teeth | 10 |
| Weight | 0.2 LB |
| EAN or UPC | 888569061065 |
