Bearings Limited
08BS12H X 20 TTN
SPROCKET - METRIC - 1/2" PITCH - 12 TEETH - 20MM FINISHED BORE SPROCKET
Item #116367968
| Tooth Width | 0.29 in |
| No. of Strands | 1 |
| Bore Dia. | 20 mm |
| Material | Forged 1045 Alloy Steel |
| Hardened Teeth | Yes |
| O.D. | 2.17 in |
| No. of Teeth | 12 |
| Pitch | 1/2 in |
| Length Through Bore | 28 mm |
| Chain Number | 08B |
| Pitch Dia. | 49.07 mm |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Hub Dia. | 34 mm |
| Hub Type | B Type (Hub) |
| Weight | 0.4 LB |
| EAN or UPC | 888569061188 |
