Bearings Limited
08BS21H X 25 TTN
SPROCKET - METRIC - 1/2" PITCH - 21 TEETH - 25MM FINISHED BORE SPROCKET
Item #102803054
| Length Through Bore | 28 mm |
| O.D. | 3.62 in |
| Pitch | 1/2 in |
| Bore Dia. | 25 mm |
| Hub Type | B Type (Hub) |
| Hub Dia. | 70 mm |
| Tooth Width | 0.29 in |
| Pitch Dia. | 85.21 mm |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Hardened Teeth | Yes |
| No. of Teeth | 21 |
| Chain Number | 08B |
| No. of Strands | 1 |
| Material | Forged 1045 Alloy Steel |
| Weight | 1.8 LB |
| EAN or UPC | 888569062055 |
