Bearings Limited
100-1SS OSL TTN
PRECISION ANSI ROLLER CHAIN - STAINLESS STEEL - 1 1/4" PITCH - OFFSET LINK
Item #116362129
| Chain Material | Stainless Steel |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Construction | Cottered |
| Series | Standard |
| No. of Strands | 1 |
| Roller Dia. | 0.75 in |
| Chain Number | 100 |
| Pitch | 1.25 in |
| Weight | 0.4 LB |
| EAN or UPC | 888569064783 |
