Bearings Limited
100-2 CL TTN
PRECISION ANSI ROLLER CHAIN - DOUBLE - 1 1/4" PITCH - CONNECTING LINK CHAIN
Item #111795715
| Series | Standard |
| No. of Strands | 2 |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Roller Dia. | 0.75 in |
| Chain Construction | Cottered |
| Pitch | 1.25 in |
| Chain Number | 100 |
| Chain Material | Carbon Steel |
| Weight | 0.72 LB |
| EAN or UPC | 888569064806 |
