Bearings Limited
100-2R X 10FT TTN
PRECISION ANSI ROLLER CHAIN - DOUBLE - 1 1/4" PITCH - 10FT BOX CHAIN
Item #116361991
| Link Plates Height | 1.181 in |
| Series | Standard |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Link Plates Thickness | 0.157 in |
| Chain Length | 10 ft |
| Chain Number | 100 |
| No. of Strands | 2 |
| Pitch | 1.25 in |
| Chain Construction | Riveted |
| Chain Material | Carbon Steel |
| Roller Dia. | 0.75 in |
| Weight | 5.27 LB |
| EAN or UPC | 888569064851 |
