Bearings Limited
100A15H X 1 1/4 TTN
SPROCKET - A PLATE - 1 1/4" PITCH - 15 TEETH - 1 1/4" BORE SPROCKET
Item #116366554
| Tooth Width | 0.692 in |
| Pitch Dia. | 6.013 in |
| Pitch | 1 1/4 in |
| O.D. | 6.63 in |
| No. of Strands | 1 |
| Bore Type | Stock Plain Bore |
| Bore Dia. | 1.25 in |
| Length Through Bore | 0.692 in |
| No. of Teeth | 15 |
| Hardened Teeth | Yes |
| Chain Number | 100 |
| Hub Type | A Plate (No hub) |
| Material | Forged 1045 Alloy Steel |
| Weight | 4.7 LB |
| EAN or UPC | 888569065001 |
