Bearings Limited
100A21 X 1 1/4 TTN
SPROCKET - A PLATE - 1 1/4" PITCH - 21 TEETH - 1 1/4" BORE SPROCKET
Item #116366560
| O.D. | 9.04 in |
| No. of Strands | 1 |
| Hub Type | A Plate (No hub) |
| Tooth Width | 0.692 in |
| Chain Number | 100 |
| Bore Type | Stock Plain Bore |
| Pitch Dia. | 8.388 in |
| Material | Forged 1045 Alloy Steel |
| Bore Dia. | 1.25 in |
| Hardened Teeth | No |
| Pitch | 1 1/4 in |
| Length Through Bore | 0.692 in |
| No. of Teeth | 21 |
| Weight | 9.4 LB |
| EAN or UPC | 888569065063 |
