Bearings Limited
100A45 X 1 3/8 TTN
SPROCKET - A PLATE - 1 1/4" PITCH - 45 TEETH - 1 3/8" BORE SPROCKET
Item #116366577
| No. of Teeth | 45 |
| Material | Forged 1045 Alloy Steel |
| Chain Number | 100 |
| No. of Strands | 1 |
| Length Through Bore | 0.692 in |
| Bore Type | Stock Plain Bore |
| Pitch Dia. | 17.92 in |
| Hardened Teeth | No |
| Pitch | 1 1/4 in |
| O.D. | 18.63 in |
| Bore Dia. | 1.375 in |
| Hub Type | A Plate (No hub) |
| Tooth Width | 0.692 in |
| Weight | 45.5 LB |
| EAN or UPC | 888569065230 |
