Bearings Limited
100B10H X 1 MPB TTN
SPROCKET - 1 1/4" PITCH - 10 TEETH - 1" PLAIN BORE SPROCKET
Item #116364528
| Length Through Bore | 1.875 in |
| O.D. | 4.6 in |
| Pitch | 1 1/4 in |
| Hardened Teeth | Yes |
| Tooth Width | 0.692 in |
| Material | Forged 1045 Alloy Steel |
| Bore Dia. | 1 in |
| Bore Type | Stock Plain Bore |
| No. of Teeth | 10 |
| Hub Dia. | 3.25 in |
| Pitch Dia. | 4.045 in |
| No. of Strands | 1 |
| Chain Number | 100 |
| Hub Type | B Type (Hub) |
| Weight | 4.1 LB |
| EAN or UPC | 888569066817 |
