Bearings Limited
100B14H X 1 1/4 MPB TTN
SPROCKET - 1 1/4" PITCH - 14 TEETH - 1 1/4" PLAIN BORE SPROCKET
Item #106451125
| O.D. | 6.23 in |
| Material | Forged 1045 Alloy Steel |
| No. of Strands | 1 |
| Bore Dia. | 1.25 in |
| Hardened Teeth | Yes |
| Pitch Dia. | 5.618 in |
| No. of Teeth | 14 |
| Hub Type | B Type (Hub) |
| Hub Dia. | 4.188 in |
| Chain Number | 100 |
| Bore Type | Stock Plain Bore |
| Pitch | 1 1/4 in |
| Tooth Width | 0.692 in |
| Length Through Bore | 1.625 in |
| Weight | 7.5 LB |
| EAN or UPC | 888569066848 |
