Bearings Limited
100BS09H X 1 1/4 TTN
SPROCKET - 1 1/4" PITCH - 09 TEETH - 1 1/4" FINISHED BORE SPROCKET
Item #116364521
| Material | Forged 1045 Alloy Steel |
| No. of Strands | 1 |
| Hub Dia. | 2.813 in |
| No. of Teeth | 9 |
| Pitch | 1 1/4 in |
| O.D. | 4.18 in |
| Pitch Dia. | 3.655 in |
| Length Through Bore | 1.875 in |
| Tooth Width | 0.692 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Chain Number | 100 |
| Hub Type | B Type (Hub) |
| Hardened Teeth | Yes |
| Bore Dia. | 1.25 in |
| Weight | 3.2 LB |
| EAN or UPC | 888569065315 |
