Bearings Limited
100BS11H X 1 7/16 TTN
SPROCKET - 1 1/4" PITCH - 11 TEETH - 1 7/16" FINISHED BORE SPROCKET
Item #116364530
| No. of Strands | 1 |
| No. of Teeth | 11 |
| Material | Forged 1045 Alloy Steel |
| Chain Number | 100 |
| Hub Dia. | 3.563 in |
| Length Through Bore | 1.875 in |
| Pitch | 1 1/4 in |
| Hub Type | B Type (Hub) |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Tooth Width | 0.692 in |
| Hardened Teeth | Yes |
| O.D. | 5.01 in |
| Bore Dia. | 1.438 in |
| Pitch Dia. | 4.438 in |
| Weight | 5.3 LB |
| EAN or UPC | 888569065421 |
