Bearings Limited
100BS13H X 2 TTN
SPROCKET - 1 1/4" PITCH - 13 TEETH - 2" FINISHED BORE SPROCKET
Item #116364563
| Pitch | 1 1/4 in |
| No. of Teeth | 13 |
| Bore Type | Finished Bore with Keyway and Set Screws |
| No. of Strands | 1 |
| Pitch Dia. | 5.224 in |
| Length Through Bore | 1.625 in |
| Chain Number | 100 |
| Bore Dia. | 2 in |
| Hub Dia. | 3.875 in |
| Material | Forged 1045 Alloy Steel |
| O.D. | 5.82 in |
| Hub Type | B Type (Hub) |
| Tooth Width | 0.692 in |
| Hardened Teeth | Yes |
| Weight | 5.55 LB |
| EAN or UPC | 888569065575 |
