Bearings Limited
100BS15H X 2 3/16 TTN
SPROCKET - 1 1/4" PITCH - 15 TEETH - 2 3/16" FINISHED BORE SPROCKET
Item #116364576
| Tooth Width | 0.692 in |
| Hub Dia. | 4.5 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| No. of Strands | 1 |
| Material | Forged 1045 Alloy Steel |
| Pitch Dia. | 6.013 in |
| O.D. | 6.63 in |
| Chain Number | 100 |
| No. of Teeth | 15 |
| Hardened Teeth | Yes |
| Length Through Bore | 1.75 in |
| Hub Type | B Type (Hub) |
| Bore Dia. | 2.188 in |
| Pitch | 1 1/4 in |
| Weight | 8.15 LB |
| EAN or UPC | 888569065681 |
