Bearings Limited
100BS16H X 1 7/16 TTN
SPROCKET - 1 1/4" PITCH - 16 TEETH - 1 7/16" FINISHED BORE SPROCKET
Item #116364582
| Hardened Teeth | Yes |
| Chain Number | 100 |
| Length Through Bore | 1.75 in |
| Bore Dia. | 1.438 in |
| Tooth Width | 0.692 in |
| Pitch | 1 1/4 in |
| Hub Dia. | 4.5 in |
| Material | Forged 1045 Alloy Steel |
| Pitch Dia. | 6.408 in |
| No. of Strands | 1 |
| No. of Teeth | 16 |
| O.D. | 7.03 in |
| Hub Type | B Type (Hub) |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Weight | 9.9 LB |
| EAN or UPC | 888569065711 |
