Bearings Limited
100BS20H X 1 7/16 TTN
SPROCKET - 1 1/4" PITCH - 20 TEETH - 1 7/16" FINISHED BORE SPROCKET
Item #112141919
| Tooth Width | 0.692 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Length Through Bore | 2 in |
| No. of Teeth | 20 |
| Pitch | 1 1/4 in |
| Hub Dia. | 4.5 in |
| Material | Forged 1045 Alloy Steel |
| Hub Type | B Type (Hub) |
| Chain Number | 100 |
| Pitch Dia. | 7.99 in |
| No. of Strands | 1 |
| Hardened Teeth | Yes |
| Bore Dia. | 1.438 in |
| O.D. | 8.64 in |
| Weight | 14.2 LB |
| EAN or UPC | 888569066008 |
