Bearings Limited
100BS22H X 1 1/4 TTN
SPROCKET - 1 1/4" PITCH - 22 TEETH - 1 1/4" FINISHED BORE SPROCKET
Item #116364638
| Hub Type | B Type (Hub) |
| Hardened Teeth | Yes |
| Material | Forged 1045 Alloy Steel |
| Pitch | 1 1/4 in |
| Pitch Dia. | 8.784 in |
| Chain Number | 100 |
| O.D. | 9.44 in |
| No. of Strands | 1 |
| No. of Teeth | 22 |
| Tooth Width | 0.692 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Bore Dia. | 1.25 in |
| Hub Dia. | 4.5 in |
| Length Through Bore | 2 in |
| Weight | 16.1 LB |
| EAN or UPC | 888569066138 |
