Bearings Limited
100BS25H X 2 7/16 TTN
SPROCKET - 1 1/4" PITCH - 25 TEETH - 2 7/16" FINISHED BORE SPROCKET
Item #116364695
| No. of Teeth | 25 |
| Pitch | 1 1/4 in |
| Bore Dia. | 2.438 in |
| O.D. | 10.65 in |
| Hub Dia. | 4.5 in |
| Hub Type | B Type (Hub) |
| Material | Forged 1045 Alloy Steel |
| Length Through Bore | 2 in |
| Chain Number | 100 |
| Hardened Teeth | Yes |
| Pitch Dia. | 9.974 in |
| No. of Strands | 1 |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Tooth Width | 0.692 in |
| Weight | 19.5 LB |
| EAN or UPC | 888569066404 |
