Bearings Limited
100BS40 X 2 TTN
SPROCKET - 1 1/4" PITCH - 40 TEETH - 2" FINISHED BORE SPROCKET
Item #116364728
| No. of Strands | 1 |
| Hub Type | B Type (Hub) |
| Pitch | 1 1/4 in |
| Length Through Bore | 2.5 in |
| O.D. | 16.63 in |
| Hub Dia. | 5 in |
| Chain Number | 100 |
| Tooth Width | 0.692 in |
| No. of Teeth | 40 |
| Hardened Teeth | No |
| Material | Forged 1045 Alloy Steel |
| Bore Dia. | 2 in |
| Bore Type | Finished Bore with Keyway and Set Screws |
| Pitch Dia. | 15.933 in |
| Weight | 46.9 LB |
| EAN or UPC | 888569066602 |
