Bearings Limited
10A20H X 16MM TTN
SPROCKET - METRIC - A PLATE - 5/8" PITCH - 20 TEETH - 16MM BORE SPROCKET
Item #116368568
| Hardened Teeth | Yes |
| Pitch Dia. | 101.48 mm |
| No. of Teeth | 20 |
| Bore Dia. | 16 mm |
| Material | Forged 1045 Alloy Steel |
| No. of Strands | 1 |
| Hub Type | A Plate (No hub) |
| O.D. | 4.32 in |
| Chain Number | 10B |
| Tooth Width | 0.361 in |
| Length Through Bore | 0.361 in |
| Pitch | 5/8 in |
| Bore Type | Stock Plain Bore |
| Weight | 1.3 LB |
| EAN or UPC | 888569062956 |
