Bearings Limited
10B-1 CL TTN
PRECISION ISO (METRIC) ROLLER CHAIN - 5/8" PITCH - CONNECTING LINK CHAIN
Item #102449284
| Chain Number | 10B |
| Chain Construction | Riveted |
| Roller Dia. | 10.16 mm |
| Standard | ISO 606, BS 228, DIN 8187 |
| Series | British Standard |
| No. of Strands | 1 |
| Pitch | 0.625 in |
| Chain Material | Carbon Steel |
| Weight | 0.02 LB |
| EAN or UPC | 888569063076 |
