Bearings Limited
10B-1SS X 100FT TTN
PRECISION ISO (METRIC) ROLLER CHAIN - STAINLESS STEEL - 5/8" PITCH - 100FT REEL
Item #116362285
| Link Plates Thickness | 0.067 in |
| Link Plates Height | 0.579 in |
| Series | British Standard |
| Chain Number | 10B |
| Chain Length | 100 ft |
| Standard | ISO 606, BS 228, DIN 8187 |
| Chain Construction | Riveted |
| No. of Strands | 1 |
| Chain Material | Stainless Steel |
| Roller Dia. | 10.16 mm |
| Pitch | 0.625 in |
| Weight | 0.63 LB |
| EAN or UPC | 888569063137 |
