Bearings Limited
10BS16H X 25 TTN
SPROCKET - METRIC - 5/8" PITCH - 16 TEETH - 25MM FINISHED BORE SPROCKET
Item #116368318
| Tooth Width | 0.361 in |
| Hub Dia. | 63 mm |
| No. of Teeth | 16 |
| Pitch Dia. | 81.37 mm |
| Hardened Teeth | Yes |
| Bore Dia. | 25 mm |
| Pitch | 5/8 in |
| Chain Number | 10B |
| Material | Forged 1045 Alloy Steel |
| Bore Type | Finished Bore with Keyway and Set Screws |
| O.D. | 3.52 in |
| Length Through Bore | 25 mm |
| No. of Strands | 1 |
| Hub Type | B Type (Hub) |
| Weight | 1.5 LB |
| EAN or UPC | 888569063663 |
