Bearings Limited
120-2 CL TTN
PRECISION ANSI ROLLER CHAIN - DOUBLE - 1 1/2" PITCH - CONNECTING LINK CHAIN
Item #116361989
| Roller Dia. | 0.875 in |
| Chain Number | 120 |
| Pitch | 1.5 in |
| Series | Standard |
| Chain Construction | Cottered |
| No. of Strands | 2 |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Material | Carbon Steel |
| Weight | 0.98 LB |
| EAN or UPC | 888569069306 |
