Bearings Limited
120-2C X 10FT TTN
PRECISION ANSI ROLLER CHAIN - COTTERED - 1 1/2" PITCH - 10FT BOX CHAIN
Item #116361948
| No. of Strands | 2 |
| Standard | ANSI B29.1, DIN 896, JIS 1801 |
| Chain Material | Carbon Steel |
| Roller Dia. | 0.875 in |
| Link Plates Height | 1.406 in |
| Pitch | 1.5 in |
| Chain Length | 10 ft |
| Link Plates Thickness | 0.189 in |
| Chain Construction | Cottered |
| Series | Standard |
| Chain Number | 120 |
| Weight | 7.5 LB |
| EAN or UPC | 888569069320 |
